This product requires certification to purchase.

20-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

Elkay

Lustertone® 20-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #EELUH1814PD
  • Item #4290246
  • Manufacturer Part #ELUH1814PD
3.4 out of 5 Customer Rating
Brand image
Elkay

Lustertone® 20-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #EELUH1814PD
  • Item #4290246
  • Manufacturer Part #ELUH1814PD
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • INCLUDES: One LKPD1 Perfect Drain and strainer.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B125.2, CSA B45.4
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Center
Drain Opening:
3-3/8 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
20-1/2 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
18 in x 14 in x 7-7/8 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
UPC:
094902759685
Width:
16-1/2 in