This product requires certification to purchase.

21-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Lustertone

Elkay

Lustertone™ 21-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Lustertone

  • Fast #
  • Part #EELUHAD191655PD
  • Item #7194024
  • Manufacturer Part #ELUHAD191655PD
3.4 out of 5 Customer Rating
Brand image
Elkay

Lustertone™ 21-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Lustertone

  • Fast #
  • Part #EELUHAD191655PD
  • Item #7194024
  • Manufacturer Part #ELUHAD191655PD
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Morganton, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • INCLUDES: One LKPD1 Perfect Drain and strainer.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B125.2, CSA B45.4
Collection:
Lustertone™
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustertone
Drain Location:
Rear Center
Drain Opening:
3-3/8 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
21-1/2 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
19 in x 16 in x 5-3/8 in
Sink Depth:
6-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
21-1/2 in x 18-1/2 in
UPC:
094902085319
Width:
18-1/2 in