This product requires certification to purchase.

29 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Chrome

You last purchased this on
 
Elkay

Lustertone® 29 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Chrome

  • Fast #
  • Part #ELRAD292265PD1
  • Item #7193377
  • Manufacturer Part #LRAD292265PD1
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Lustertone® 29 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Chrome

  • Fast #
  • Part #ELRAD292265PD1
  • Item #7193377
  • Manufacturer Part #LRAD292265PD1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CABINET SIZE: Minimum cabinet size for this sink is 33".
  • INCLUDES: Two LKPD1 Perfect Drains and strainers.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential, Commercial
CSA Certified:
CSA B125.2, CSA B45.4
Collection:
Lustertone®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Location:
Rear Center
Drain Opening:
3-3/8 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
29 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size, Center:
11-1/2 in x 16 in x 6-3/8 in
Sink Bowl Size, Left:
11-1/2 in x 16 in x 6-3/8 in
Sink Bowl Size, Right:
11-1/2 in x 16 in x 6-3/8 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Width:
22 in