This product requires certification to purchase.

31-1/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Lustrous Satin

You last purchased this on
 
Elkay

Lustertone® 31-1/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #EELUH3120R
  • Item #1441926
  • Manufacturer Part #ELUH3120R
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Lustertone® 31-1/4 in. Undermount Stainless Steel Double Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #EELUH3120R
  • Item #1441926
  • Manufacturer Part #ELUH3120R
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Lustrous Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
General Use
CSA Certified:
CSA B45.4
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
31-1/4 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Center:
13-1/2 in x 16 in x 7-7/8 in
Sink Bowl Size, Left:
14 in x 18 in x 9-7/8 in
Sink Bowl Size, Right:
13-1/2 in x 16 in x 7-7/8 in
Sink Depth:
9-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
20-1/2 in