This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Lustrous Satin

You last purchased this on
 
Elkay

Lustertone® 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #ELRAD3319553
  • Item #803355
  • Manufacturer Part #LRAD3319553
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Lustertone® 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #ELRAD3319553
  • Item #803355
  • Manufacturer Part #LRAD3319553
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Commercial
CSA Certified:
CSA B45.4
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
33 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
3 Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Center:
14 in x 14 in x 5-3/8 in
Sink Bowl Size, Left:
14 in x 14 in x 5-3/8 in
Sink Bowl Size, Right:
14 in x 14 in x 5-3/8 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
19-1/2 in