This product requires certification to purchase.

4-Hole 1-Basin Topmount Utility Sink Bowl

You last purchased this on
 
Elkay

Lustertone® 4-Hole 1-Basin Topmount Utility Sink Bowl

  • Fast #
  • Part #EDRKAD3119554
  • Item #1679287
  • Manufacturer Part #DRKAD3119554
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Lustertone® 4-Hole 1-Basin Topmount Utility Sink Bowl

  • Fast #
  • Part #EDRKAD3119554
  • Item #1679287
  • Manufacturer Part #DRKAD3119554
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Highlighted Satin
Number of Holes:
4 Hole
Sink Bowl Size:
22 in x 16 in x 5-3/8 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Top Mount
Sink Size Range:
31 in - 36 in