18-1/2 x 18-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink in Luminous Satin
Lustertone Iconix™ 18-1/2 x 18-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink in Luminous Satin
Frequently Purchased Together
Product Details
Product Details
- SLEEK MODERN DESIGN: The clean lines of this modern sink add a touch of sophistication to the kitchen.
- 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and beauty.
- TIGHT CORNERS: Corners give the sink a modern look, making the sink easy to clean.
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- FORGIVING FINISH: Finish offers scratch forgiveness, standing up to everyday use. Deep scratches are repairable with Elkay stainless restoration kit.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- KIT INCLUDES: ELUHH1616TPD sink, one EBG1414 bottom grid, one LKPD1 Perfect Drain and strainer.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- General Use, Residential
- CSA Certified:
- CSA B125.2, CSA B45.4
- Collection:
- Lustertone Iconix™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luminous Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-3/8 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 18-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Shape:
- Square
- Sink Bowl Size:
- 16 in x 16 in x 9 in
- Sink Depth:
- 10-9/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-1/2 in x 18-1/2 in
- Width:
- 18-1/2 in