23-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Luminous Satin
Lustertone Iconix™ 23-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Luminous Satin
Frequently Purchased Together
Product Details
Product Details
- SLEEK MODERN DESIGN: The clean lines of this modern sink add a touch of sophistication to the kitchen.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and beauty.
- TIGHT CORNERS: Corners give the sink a modern look, making the sink easy to clean.
- FORGIVING FINISH: Finish offers scratch forgiveness, standing up to everyday use. Deep scratches are repairable with Elkay stainless restoration kit.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- CABINET SIZE: Minimum cabinet size for this sink is 27".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Lustertone Iconix™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luminous Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 23-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-3/4 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 18-1/4 in