This product requires certification to purchase.

32-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Luminous Satin

You last purchased this on
 
Elkay

Lustertone Iconix™ 32-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Luminous Satin

  • Fast #
  • Part #EELUHH3017TPDBG
  • Item #8846388
  • Manufacturer Part #ELUHH3017TPDBG
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Lustertone Iconix™ 32-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Luminous Satin

  • Fast #
  • Part #EELUHH3017TPDBG
  • Item #8846388
  • Manufacturer Part #ELUHH3017TPDBG
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Luminous Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • SLEEK MODERN DESIGN: The clean lines of this modern sink add a touch of sophistication to the kitchen.
  • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and beauty.
  • TIGHT CORNERS: Corners give the sink a modern look, making the sink easy to clean.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • FORGIVING FINISH: Finish offers scratch forgiveness, standing up to everyday use. Deep scratches are repairable with Elkay stainless restoration kit.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • KIT INCLUDES: ELUHH3017TPD sink, one EBG2815 bottom gird, one LKPD1 Perfect Drain and strainer.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
General Use, Residential
CSA Certified:
CSA B125.2, CSA B45.4
Collection:
Lustertone Iconix™
Color Finish Category:
Stainless Steel
Color Finish Name:
Luminous Satin
Drain Location:
Rear Center
Drain Opening:
3-3/8 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
32-1/2 in
Material Type:
304
Number of Bowls:
1
Shape:
Rectangular
Sink Bowl Size:
30 in x 17 in x 9 in
Sink Depth:
10-9/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Width:
19-1/2 in