Topmount Utility Sink Bowl
Lustertone® Topmount Utility Sink Bowl
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 30".
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Highlighted Satin
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 16 in x 19 in x 6-3/8 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Top Mount
- Sink Size Range:
- 20 in - 25.99 in