This product requires certification to purchase.

15-3/4 x 15-3/4 in. Drop-in and Undermount Quartz Bar Sink in Caviar

You last purchased this on
 
Elkay

Luxe 15-3/4 x 15-3/4 in. Drop-in and Undermount Quartz Bar Sink in Caviar

  • Fast #
  • Part #EELX1616CA0
  • Item #7274198
  • Manufacturer Part #ELX1616CA0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Luxe 15-3/4 x 15-3/4 in. Drop-in and Undermount Quartz Bar Sink in Caviar

  • Fast #
  • Part #EELX1616CA0
  • Item #7274198
  • Manufacturer Part #ELX1616CA0
5 out of 5 Customer Rating

X Points
Color Finish Name: Caviar Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
  • CAVIAR: Complement or contrast your counters with this deep black hue.
  • SUPERIOR STRENGTH: Made of natural quartz, the hardest component of granite, these durable sinks are impact resistant to your toughest sink tasks.
  • RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
  • HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Luxe
Color Finish Category:
Blacks
Color Finish Name:
Caviar
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
15-3/4 in
Material:
Stone
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
13-1/8 in x 13-1/8 in x 7-11/16 in
Sink Depth:
7-11/16 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Quartz
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-3/4 in x 15-3/4 in
Width:
15-3/4 in