Mounting Bracket in Silver
Mounting Bracket in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Height:
- 11/20 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 15-1/5 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Wall Bracket
- Width:
- 2-69/100 in