This product requires certification to purchase.

No Handle Wall Mount Service Faucet in Polished Chrome

You last purchased this on
 
Elkay

No Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ELKB722C
  • Item #4093985
  • Manufacturer Part #LKB722C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

No Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ELKB722C
  • Item #4093985
  • Manufacturer Part #LKB722C
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • HANDS FREE: Feature allows for a more hygienic operation.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Height:
10-7/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.0 gpm
Height:
10-7/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-23/25 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
10-7/8 in
Spout Reach:
7-1/2 in
Spout Type:
Low Arc
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
2-23/100 in