This product requires certification to purchase.

Lead Law Compliant BI-LEVEL PEDESTAL FTN ADA W/DOG BOWL FR EVG

You last purchased this on
 
Elkay

Outdoor Lead Law Compliant BI-LEVEL PEDESTAL FTN ADA W/DOG BOWL FR EVG

  • Fast #
  • Part #ELK4420DBFRKEVG
  • Item #7517139
  • Manufacturer Part #LK4420DBFRKEVG
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Outdoor Lead Law Compliant BI-LEVEL PEDESTAL FTN ADA W/DOG BOWL FR EVG

  • Fast #
  • Part #ELK4420DBFRKEVG
  • Item #7517139
  • Manufacturer Part #LK4420DBFRKEVG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Pet fountain features slow drainage for easy drinking.
  • Fully sealed, freeze-resistant system minimizes ground water contamination and prevents drain water from mixing with fresh water.
  • Ideal for outdoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Collection:
Outdoor
Color Finish Category:
Greens
Color Finish Name:
Evergreen
Height:
40-5/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount, Freestanding
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Width:
14 in