1-Hole 1-Bowl Topmount or Drop-In Kitchen Sink in Stainless Steel
Pacemaker® 1-Hole 1-Bowl Topmount or Drop-In Kitchen Sink in Stainless Steel
Product Details
Product Details
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Pacemaker®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 14 in x 7 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 22 in x 19-1/2 in