This product requires certification to purchase.

Panel Kit and L-Bracket in Stainless Steel

You last purchased this on
 
Elkay

Panel Kit and L-Bracket in Stainless Steel

  • Fast #
  • Part #EACCESS12X385
  • Item #4396274
  • Manufacturer Part #ACCESS12X38-5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Panel Kit and L-Bracket in Stainless Steel

  • Fast #
  • Part #EACCESS12X385
  • Item #4396274
  • Manufacturer Part #ACCESS12X38-5
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 12" high X 38.5" wide.
  • Stainless Steel Access Panel for Bi-Level Architectural Fountains and Bi-Level Architectural Fountains with Integral Bottle Fillers.
  • Allows easy access for servicing
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Healthcare, Hospitality, Office
Brand Model Compatibility:
SwirlFlo® and Soft Sides® Bi-Level Fountains
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
12 in
Installation Type:
Wall Mount
Length:
38-1/2 in
Material:
Stainless Steel
Origin:
Domestic
Product Type:
Access Panel
Width:
31/50 in