Perfect Drain Strainer Assembly in Stainless Steel
Perfect Drain Strainer Assembly in Stainless Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Conical strainer basket with metal stem and rubber seal.
- 1-1/2" O.D. x 4" type 304 stainless steel tailpiece.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 7-13/25 in
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 4-1/8 in