This product requires certification to purchase.

Perfect Drain Strainer Assembly in Stainless Steel

Elkay

Perfect Drain Strainer Assembly in Stainless Steel

  • Fast #
  • Part #ELKPD1
  • Item #4219791
  • Manufacturer Part #LKPD1
4 out of 5 Customer Rating
Brand image
Elkay

Perfect Drain Strainer Assembly in Stainless Steel

  • Fast #
  • Part #ELKPD1
  • Item #4219791
  • Manufacturer Part #LKPD1
4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Conical strainer basket with metal stem and rubber seal.
  • 1-1/2" O.D. x 4" type 304 stainless steel tailpiece.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
7-13/25 in
Material:
Stainless Steel
Origin:
Global
Strainer Size:
4-1/8 in
UPC:
094902764443