This product requires certification to purchase.

Plastic Disposer Flange with Basket Strainer and Stopper in Mocha

You last purchased this on
 
Elkay

Plastic Disposer Flange with Basket Strainer and Stopper in Mocha

  • Fast #
  • Part #ELKQS35MC
  • Item #7361373
  • Manufacturer Part #LKQS35MC
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Plastic Disposer Flange with Basket Strainer and Stopper in Mocha

  • Fast #
  • Part #ELKQS35MC
  • Item #7361373
  • Manufacturer Part #LKQS35MC
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Mocha Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink.
  • POLYMER CONSTRUCTION: Material is fully infused with color, and will not chip or scratch off from daily use.
  • BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
  • CORROSION RESISTANT: Constructed of high-quality material to resist rust and stains, keeping drain looking great for years to come.
  • DRAIN OPENING: For sinks with a 3-1/2" drain opening.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Browns
Color Finish Name:
Mocha
Diameter:
4-1/2 in
Height:
3 in
Length:
4-1/2 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Disposer Flange, Basket Strainer, Stopper
Size:
3 in x 4-1/2 in x 4-1/2 in
UL Listed:
No
Width:
4-1/2 in