This product requires certification to purchase.

Plastic Disposer Flange with Basket Strainer and Stopper in Ricotta

Elkay

Plastic Disposer Flange with Basket Strainer and Stopper in Ricotta

  • Fast #
  • Part #ELKQS35RT
  • Item #7361402
  • Manufacturer Part #LKQS35RT
5 out of 5 Customer Rating
Brand image
Elkay

Plastic Disposer Flange with Basket Strainer and Stopper in Ricotta

  • Fast #
  • Part #ELKQS35RT
  • Item #7361402
  • Manufacturer Part #LKQS35RT
5 out of 5 Customer Rating

X Points

Color Finish Name: Ricotta Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink. Available in 16 beautiful hues.
  • POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
  • BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
  • DURABLE: Corrosion resistant for long-lasting durability.
  • DRAIN OPENING: For sinks with a 3-1/2" drain opening.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Neutrals
Color Finish Name:
Ricotta
Diameter:
4-1/2 in
Height:
3 in
Length:
4-1/2 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Disposer Flange, Basket Strainer, Stopper
Size:
3 in x 4-1/2 in x 4-1/2 in
UL Listed:
No
UPC:
094902094038
Width:
4-1/2 in