This product requires certification to purchase.

PORTABLE HAND WASH SINK STATION WITH INSTANT HOT WATER WITH PUMP. FULLY SELF CONTAINED WITH WATER AND WASTE.

You last purchased this on
 
Elkay

PORTABLE HAND WASH SINK STATION WITH INSTANT HOT WATER WITH PUMP. FULLY SELF CONTAINED WITH WATER AND WASTE.

  • Fast #
  • Part #EEHS25SSNT
  • Item #8846645
  • Manufacturer Part #EHS25SSNT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

PORTABLE HAND WASH SINK STATION WITH INSTANT HOT WATER WITH PUMP. FULLY SELF CONTAINED WITH WATER AND WASTE.

  • Fast #
  • Part #EEHS25SSNT
  • Item #8846645
  • Manufacturer Part #EHS25SSNT
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Easy activation of touchless components for a hygienic experience.
  • Provides hot water on demand with an electric heater and pump; adjustable thermostatic mixing valve installed.
  • Constructed of 300 series stainless steel for durability and easy cleaning, making it ideal for busy areas and leaving you with a cleaner space.
  • Mobile unit has two locking casters to keep the unit in place and features recessed pull handles making it easy to reposition or relocate, when needed.
  • Activate battery-operated sensors in faucet, soap and paper towel dispensers by swiping hand in front of sensors; stop dispensing by removing hand.
  • Uses 120V power with no plumbing required, this unit is simple to set up and easy to operate.
  • Includes two removable water tanks; a 5 gallon tank for fresh water and a 6 gallon tank for wastewater.
  • This product is certified to NSF 169 for food equipment.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Hospitality
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Number of Holes:
2 Hole
Origin:
Domestic
Sink Installation Type:
Floor Mount