Single Lever Handle Laundry Faucet in Polished Chrome
Pursuit™ Single Lever Handle Laundry Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- ADA COMPLIANT: Faucet is ADA compliant.
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- LOW FLOW: Includes water-saving features.
- SOLID BRASS WATERWAYS: Built for long-term durability.
- INCLUDES TWO AERATORS: Comes installed with 1.5 GPM water-saving aerator; optional 2.2 GPM aerator insert included.
- REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
- FORWARD-ONLY HANDLE(S): Handle(s) rotates forward only so there is no interference with the backsplash.
- 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential, Multi-Family
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Pursuit™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- Female Compression
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 14-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 8-3/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Trim Only:
- No
- Utility Faucet Type:
- Laundry
- WaterSense Labeled:
- No
- Width:
- 10-1/4 in