This product requires certification to purchase.

Pushbar Kit Grey

You last purchased this on
 
Elkay

Pushbar Kit Grey

  • Fast #
  • Part #E98734C
  • Item #4290575
  • Manufacturer Part #98734C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Pushbar Kit Grey

  • Fast #
  • Part #E98734C
  • Item #4290575
  • Manufacturer Part #98734C
5 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits EZS single and bi-level models
  • Gray
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
EZS, LZS Water Coolers and Bottle Fillers
Color Finish Category:
Greys
Color Finish Name:
Grey
Material:
Stainless Steel
Origin:
Domestic
Product Type:
Pushbar Kit