This product requires certification to purchase.

Plastic Basket Strainer

You last purchased this on
 
Elkay

Quartz Plastic Basket Strainer

  • Fast #
  • Part #ELKPDQSBK
  • Item #8230098
  • Manufacturer Part #LKPDQSBK
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Quartz Plastic Basket Strainer

  • Fast #
  • Part #ELKPDQSBK
  • Item #8230098
  • Manufacturer Part #LKPDQSBK
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink.
  • POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
  • BASKET STRAINER AND STOPPER: Strainer catches food and waste from going down the drain. Use stopper to fill sink with water for washing and soaking.
  • DURABLE: Corrosion resistant for long-lasting durability.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Quartz
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
3-1/16 in
Material:
Plastic
Origin:
Global