This product requires certification to purchase.

16 x 16 in. Drop-in Quartz Bar Sink in White

You last purchased this on
 
Elkay

Quartz Classic® 16 x 16 in. Drop-in Quartz Bar Sink in White

  • Fast #
  • Part #EELG1616WH0C
  • Item #8846538
  • Manufacturer Part #ELG1616WH0C
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Quartz Classic® 16 x 16 in. Drop-in Quartz Bar Sink in White

  • Fast #
  • Part #EELG1616WH0C
  • Item #8846538
  • Manufacturer Part #ELG1616WH0C
3.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • WHITE: A timeless classic that transcends style.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • KIT INCLUDES: ELG1616WH0 sink, LKOBG1616SS bottom grid, LKQS35WH drain, LKCLKIT cleaning kit.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Commercial, Residential
CSA Certified:
CSA B125.2, CSA B45.5
Collection:
Quartz Classic®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Installation Type:
Sink Kits
Length:
15-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
13-1/8 in x 13-1/8 in x 7-11/16 in
Sink Depth:
7-11/16 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Quartz
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 16 in
Width:
15-3/4 in