33 in. Undermount Composite Double Bowl Kitchen Sink in Dusk Grey
Quartz Classic® 33 in. Undermount Composite Double Bowl Kitchen Sink in Dusk Grey
Frequently Purchased Together
Product Details
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
- IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
- DUSK GRAY: The perfect fusion of gray and black.
- HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- DRAIN OPENING: Sink drain opening measures 3-5/8".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Quartz Classic®
- Color Finish Category:
- Greys
- Color Finish Name:
- Dusk Grey
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Undermount
- Length:
- 33 in
- Material:
- Stone
- Material Type:
- Quartz
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Center:
- 14-127/500 in x 16-161/1000 in x 9-1/2 in
- Sink Bowl Size, Left:
- 14-1/4 in x 16-3/16 in x 9-1/2 in
- Sink Bowl Size, Right:
- 14-1/4 in x 16-3/16 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Width:
- 18-1/2 in