This product requires certification to purchase.

33 in. Undermount Composite Double Bowl Kitchen Sink in White

You last purchased this on
 
Elkay

Quartz Classic® 33 in. Undermount Composite Double Bowl Kitchen Sink in White

  • Fast #
  • Part #EELGHU3322RWH0C
  • Item #8846647
  • Manufacturer Part #ELGHU3322RWH0C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Quartz Classic® 33 in. Undermount Composite Double Bowl Kitchen Sink in White

  • Fast #
  • Part #EELGHU3322RWH0C
  • Item #8846647
  • Manufacturer Part #ELGHU3322RWH0C
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • WHITE: A timeless classic that transcends style.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • KIT INCLUDES: ELGHU3322RWH0 sink, LKOBG1618SS bottom grid, LKOBG1115SS bottom grid, LKQD35WH drain, LKQS35WH drain, LKCLKIT cleaning kit.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2, CSA B45.5
Collection:
Quartz Classic®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
33 in
Material Type:
Quartz
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
17-3/16 in x 19-5/16 in x 10 in
Sink Bowl Size, Right:
13-1/8 in x 16-5/8 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Width:
22 in