24-5/8 in. Undermount Composite Single Bowl Kitchen Sink in Ricotta
Quartz Luxe® 24-5/8 in. Undermount Composite Single Bowl Kitchen Sink in Ricotta
Frequently Purchased Together
Product Details
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- RICOTTA: A scrumptious off-white choice that goes with everything.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
- HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 30".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Quartz Luxe®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ricotta
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 24-5/8 in
- Material Type:
- Quartz
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-5/16 in x 16-7/16 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 18-1/2 in