33 in. Undermount Composite Double Bowl Kitchen Sink in Ricotta
Quartz Luxe® 33 in. Undermount Composite Double Bowl Kitchen Sink in Ricotta
Frequently Purchased Together
Product Details
Product Details
- AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- RICOTTA: A scrumptious off-white choice that goes with everything.
- RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
- HYGIENE PROTECTION: Rounded, microfine quartz particles allow for an ultrasmooth, nonporous surface that resists bacteria, dirt, food and stains.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Quartz Luxe®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ricotta
- Drain Location:
- Rear Center, Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Material Type:
- Quartz
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Center:
- 15-17/100 in x 16-771/1000 in x 10 in
- Sink Bowl Size, Left:
- 15-3/16 in x 16-3/4 in x 10 in
- Sink Bowl Size, Right:
- 15-3/16 in x 16-3/4 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 19 in
- Width:
- 19 in