35-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Charcoal
Quartz Luxe® 35-7/8 in. Undermount Composite Single Bowl Kitchen Sink in Charcoal
Frequently Purchased Together
Product Details
Product Details
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- BUILT-IN DRAINBOARD: Keep your countertop clutter free and contain messes by utilizing the drainboard to air-dry dishes and clean vegetables.
- INCLUDES CUSTOM BOTTOM GRID: Specially designed feet protect sink bottom to keep it looking great.
- CHARCOAL: This dark gray color turns up the heat with smokin' style.
- HYGIENE PROTECTION: Microfine quartz material is nonporous; ultrasmooth surface repels dirt, food, liquid and stains; prevents the spread of bacteria.
- SUPERIOR STRENGTH: Designed for strength and flexibility to take on your toughest kitchen tasks.
- RICH COLOR, HEAT SAFE, EASY CLEAN: Match sink to your décor; vibrant color won't fade; heat safe to 535°F; wash with damp cloth and soapy water.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- Exclusively available at Ferguson and Build.com.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Residential
- CSA Certified:
- CSA B45.5, CSA B125.2
- Collection:
- Quartz Luxe®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 35-7/8 in
- Material Type:
- Quartz
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 32-1/2 in x 15-13/16 in x 9-1/2 in
- Sink Depth:
- 9-121/250 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Width:
- 20-5/8 in