Perfect Drain 3-1/2" Disposer Flange with Removable Basket Strainer and Rubber Stopper in Ricotta
Quartz Perfect Drain 3-1/2" Disposer Flange with Removable Basket Strainer and Rubber Stopper in Ricotta
Frequently Purchased Together
Product Details
Product Details
- COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink.
- POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
- DISPOSER READY: Designed for garbage disposals that accommodate 4-1/2" flange or select InSinkErator disposers.
- DURABLE: Corrosion resistant for long-lasting durability.
- EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
Recommended Accessories
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Quartz
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ricotta
- Diameter:
- 4 in
- Height:
- 2-1/4 in
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Accessory
- Volts:
- 115V
- Width:
- 4 in