This product requires certification to purchase.

Plastic Disposer Flange with Basket Strainer and Stopper in Caviar

You last purchased this on
 
Elkay

Quartz Plastic Disposer Flange with Basket Strainer and Stopper in Caviar

  • Fast #
  • Part #ELKPDQD1CA
  • Item #8230096
  • Manufacturer Part #LKPDQD1CA
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Quartz Plastic Disposer Flange with Basket Strainer and Stopper in Caviar

  • Fast #
  • Part #ELKPDQD1CA
  • Item #8230096
  • Manufacturer Part #LKPDQD1CA
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Caviar Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • COLOR MATCH: Coordinate your drain to match the color of your Elkay Quartz Classic or Quartz Luxe sink.
  • POLYMER: Material is infused with color, and will not chip or scratch off from daily use.
  • DISPOSER READY: Designed for garbage disposals that accommodate 4-1/2" flange or select InSinkErator disposers.
  • DURABLE: Corrosion resistant for long-lasting durability.
  • EASY CLEANING: Wash by hand with a mild detergent and soft cloth; rinse.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Quartz
Color Finish Category:
Blacks
Color Finish Name:
Caviar
Height:
2-1/4 in
Length:
4 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Disposer Flange, Basket Strainer, Stopper
Width:
4 in