Regulator Kit with Nut in Brass|Copper|Plastic
Regulator Kit with Nut in Brass|Copper|Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with freeze-resistant boxes and outdoor bottle fillers
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Contour™ and OVL-II™ Fountains
- Color Finish Category:
- Greys
- Color Finish Name:
- Dusk Grey
- Fitting Sizes:
- 1/4 in
- Length:
- 2 in
- Material:
- Brass, Copper, Plastic
- Origin:
- Domestic
- Product Type:
- Regulator Kit