Regulator Kit with Spring in Brass|Copper|Plastic
Regulator Kit with Spring in Brass|Copper|Plastic
Frequently Purchased Together
Product Details
Product Details
- For use with pushbutton-activated fountains
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Pushbutton-Activated Model 2W154, 2W155, 2W156 and 2KLD9 Water Cooler
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Sizes:
- 1/4 in
- Length:
- 2 in
- Material:
- Brass, Copper, Plastic
- Origin:
- Domestic
- Product Type:
- Regulator Kit