This product requires certification to purchase.

Removable Conical Basket Strainer in Stainless Steel

You last purchased this on
 
Elkay

Removable Conical Basket Strainer in Stainless Steel

  • Fast #
  • Part #E72002160
  • Item #4007425
  • Manufacturer Part #72002160
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Removable Conical Basket Strainer in Stainless Steel

  • Fast #
  • Part #E72002160
  • Item #4007425
  • Manufacturer Part #72002160
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
No
Material:
Stainless Steel
Origin:
Global
Strainer Size:
3-1/2 in