Replacement Cabinet Wrap in Brushed Stainless Steel
Replacement Cabinet Wrap in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare
- Brand Model Compatibility:
- EZS8S Water Cooler
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- GSA Approved:
- No
- Height:
- 10-59/100 in
- IAPMO Listed:
- No
- Length:
- 17-291/500 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Cabinet Wrapper
- Width:
- 13-729/1000 in