This product requires certification to purchase.

Retrofit Filtration Kit in Stainless Steel

You last purchased this on
 
Elkay

Retrofit Filtration Kit in Stainless Steel

  • Fast #
  • Part #EEF1500VRBC
  • Item #7361391
  • Manufacturer Part #EF1500VRBC
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Retrofit Filtration Kit in Stainless Steel

  • Fast #
  • Part #EEF1500VRBC
  • Item #7361391
  • Manufacturer Part #EF1500VRBC
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • WATERSENTRY VII FILTER: 1,500-gallon capacity filter certified for reduction of lead, particulate class 1, chlorine, taste and odor.
  • Filter should be replaced every 1,500 gallons or 1 year after installation.
  • VANDAL-RESISTANT ENCLOSURE: Made from 20-gauge stainless steel to protect filter and discourage tampering.
  • VERSATILE MOUNTING: Box can be mounted virtually anywhere near an accessible water line.
  • Order 51299C as a replacement filter.
  • Requires Certification
  • Lead Law Compliant, Not Certified

Recommended Accessories


Specifications

Contaminant Removal:
Chlorine Taste and Odor, Particulate
Flow Rate:
1.5 gpm
Gauge (metal):
20 ga
Height:
16-3/8 in
Material:
Stainless Steel
Water Inlet Connection Size:
3/8 in