This product requires certification to purchase.

Rinse Basket in Polished Stainless Steel

You last purchased this on
 
Elkay

Rinse Basket in Polished Stainless Steel

  • Fast #
  • Part #ELKWRB1418SS
  • Item #3021611
  • Manufacturer Part #LKWRB1418SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Rinse Basket in Polished Stainless Steel

  • Fast #
  • Part #ELKWRB1418SS
  • Item #3021611
  • Manufacturer Part #LKWRB1418SS
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 44
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • CUSTOM SIZED: Baskets are sized to fit specific Elkay sinks.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • INCLUDES: Removable stainless steel dish rack for air drying dishes.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Height:
7 in
Length:
13 in
Material:
Stainless Steel
Shape:
Rectangular
Width:
17 in