This product requires certification to purchase.

Rinse Basket in Polished Stainless Steel

Elkay

Rinse Basket in Polished Stainless Steel

  • Fast #
  • Part #ELKWRB1516SS
  • Item #3828428
  • Manufacturer Part #LKWRB1516SS
5 out of 5 Customer Rating
Brand image
Elkay

Rinse Basket in Polished Stainless Steel

  • Fast #
  • Part #ELKWRB1516SS
  • Item #3828428
  • Manufacturer Part #LKWRB1516SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CUSTOM SIZED: Baskets are sized to fit specific Elkay sinks.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • INCLUDES: Removable stainless steel dish rack for air drying dishes.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification

Recommended Accessories


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Height:
6-15/16 in
Length:
11-43/50 in
Material:
Stainless Steel
Shape:
Rectangular
UPC:
094902437675
Width:
13-79/100 in