Stainless Steel Solenoid Valve for LZS8WSSP and LZS8WSLP Bottle Filling Stations
Series LKC/HT Stainless Steel Solenoid Valve for LZS8WSSP and LZS8WSLP Bottle Filling Stations
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- LZS8WSSP, LZS8WSLP
- Collection:
- Series LKC/HT
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- GSA Approved:
- No
- Height:
- 3-15/16 in
- IAPMO Listed:
- No
- Length:
- 2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Solenoid Valve
- Valve Size:
- 1/4 in
- Volts:
- 24V
- Width:
- 3-3/4 in