Sink Package
Sink Package
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 14-gauge, Type 304 stainless steel.
- 1-3/4" radius coved corners.
- 1-1/2" rolled rims.
- Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- Exposed surfaces are blended by hand to a uniform lustrous satin finish.
- 3-1/2" drain opening.
- Furnished with wall hanger and stainless steel support brackets.
- 6" high, full-length backsplash.
- KIT INCLUDES: EWS2520 sink, one LKB722C AC/battery-powered sensor faucet, and one LK723 thermostatic mixing valve.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Material:
- Stainless Steel
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 22 in x 16 in x 10-1/2 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- 20 in - 25.99 in