ADA Bi-Level Reversed Fountain Stainless Steel
Soft Sides® ADA Bi-Level Reversed Fountain Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Contoured fountain provides an attractive and safe product.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Stainless steel finish is corrosion resistant and attractive.
- Bottom cover plate conceals plumbing and internal components.
- Rated for indoor or outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Foodservice
- Built-In Water Filter:
- No
- Collection:
- Soft Sides®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-3/4 in
- Gauge (metal):
- 18 ga
- Height:
- 20-3/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- No
- Width:
- 38-1/2 in