LF DUAL RFT FTN REVERSED W/VR
Soft Sides® LF DUAL RFT FTN REVERSED W/VR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contoured fountain provides an attractive and safe product.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Stainless steel finish is corrosion resistant and attractive.
- Bottom cover plate conceals plumbing and internal components.
- Rated for indoor or outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
- Built-In Water Filter:
- No
- Collection:
- Soft Sides®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 18 ga
- Height:
- 20-3/8 in
- IAPMO Listed:
- Yes
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- UPC:
- 094902287553
- Width:
- 38-1/2 in