This product requires certification to purchase.

Wall Mount Push Button Freeze Resistant Drinking Fountain Kit in Stainless Steel

You last purchased this on
 
Elkay

Soft Sides® Wall Mount Push Button Freeze Resistant Drinking Fountain Kit in Stainless Steel

  • Fast #
  • Part #EEDFP214FPK
  • Item #2149874
  • Manufacturer Part #EDFP214FPK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Soft Sides® Wall Mount Push Button Freeze Resistant Drinking Fountain Kit in Stainless Steel

  • Fast #
  • Part #EEDFP214FPK
  • Item #2149874
  • Manufacturer Part #EDFP214FPK
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Contoured fountain provides an attractive and safe product.
  • Mechanical bubbler push button continues to provide water when electrical service is interrupted.
  • Vandal-resistant bubblers feature chrome-plated, integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Stainless steel finish is corrosion resistant and attractive.
  • Bottom cover plate conceals plumbing and internal components.
  • Freeze-resistant models extend outdoor usage season.
  • Rated for indoor or outdoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Parks, Pet Friendly, Architectural, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
No
Collection:
Soft Sides®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
18 ga
Height:
6-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 372 (lead free), NSF 61
NSF Certified:
Yes
Self Contained Refrigerant:
No
Width:
12-1/8 in