This product requires certification to purchase.

Solenoid Valve Assembly for ENLZS8WS_1G Bottle Filling Station

You last purchased this on
 
Elkay

Solenoid Valve Assembly for ENLZS8WS_1G Bottle Filling Station

  • Fast #
  • Part #E1000004573
  • Item #7912390
  • Manufacturer Part #1000004573
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Solenoid Valve Assembly for ENLZS8WS_1G Bottle Filling Station

  • Fast #
  • Part #E1000004573
  • Item #7912390
  • Manufacturer Part #1000004573
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Healthcare
Brand Model Compatibility:
ENLZS8WS_1G Bottle Filling Station
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
GSA Approved:
No
IAPMO Listed:
No
Material:
CuVerro Antimicrobial Copper
NSF Certified:
No
Origin:
Domestic
Product Type:
Solenoid Valve Assembly
UL Listed:
No
Volts:
120V