16-3/8 x 16-3/8 in. Drop-in and Undermount Stainless Steel Bar Sink in Hammered Mirror
Specialty Collection 16-3/8 x 16-3/8 in. Drop-in and Undermount Stainless Steel Bar Sink in Hammered Mirror
Frequently Purchased Together
Product Details
Product Details
- DUAL MOUNT: Versatile design allows the sink to be installed as a drop-in or undermount.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 21".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Specialty Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Hammered Mirror
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 16-3/8 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 14 in x 14 in x 7 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16-3/8 in x 16-3/8 in
- Width:
- 16-3/8 in