Spout for EWSF39026KWC Triple Station Surgeon Scrub Sink
Spout for EWSF39026KWC Triple Station Surgeon Scrub Sink
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Deck mount gooseneck spout.
- Chrome-plated.
- 1.5 GPM Laminar Flow.
- 45° swing spout.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- EWSF39026KWC Sink
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Marblyte
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- Height:
- 10-3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Spout Reach:
- 8 in
- Spout Type:
- Rigid, Gooseneck
- UPC:
- 094902012797
- WaterSense Labeled:
- No