This product requires certification to purchase.

Spray Hose Kit for All Sinks and Faucets

You last purchased this on
 
Elkay

Spray Hose Kit for All Sinks and Faucets

  • Fast #
  • Part #ELKGT1041X5SH
  • Item #4094365
  • Manufacturer Part #LKGT1041X5SH
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Spray Hose Kit for All Sinks and Faucets

  • Fast #
  • Part #ELKGT1041X5SH
  • Item #4094365
  • Manufacturer Part #LKGT1041X5SH
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
LKGT1042 Faucet
CARB OTC LEED Compliant:
No
Faucet Part Type:
Hose
GSA Approved:
No
IAPMO Listed:
No
ISO:
No
Length:
7-29/80 in
Material:
Metal
NSF Certified:
No
Package Quantity:
1