Stainless Steel Body and Strainer in Polished Chrome
Stainless Steel Body and Strainer in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Allentown, PA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Conical strainer basket with metal stem and rubber seal.
- 1-1/2" O.D. x 4" type 304 stainless steel tailpiece.
- PERFECT DRAIN FITTING: Designed for use with Elkay Quartz Sinks with Perfect Drain.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
Recommended Accessories
Specifications
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Origin:
- Global
- Tailpiece Included:
- Yes