This product requires certification to purchase.

Stainless Steel LZO Series Solenoid Valve Assembly Kit in Polished Satin

You last purchased this on
 
Elkay

Stainless Steel LZO Series Solenoid Valve Assembly Kit in Polished Satin

  • Fast #
  • Part #E1000004572
  • Item #7912389
  • Manufacturer Part #1000004572
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Stainless Steel LZO Series Solenoid Valve Assembly Kit in Polished Satin

  • Fast #
  • Part #E1000004572
  • Item #7912389
  • Manufacturer Part #1000004572
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
Application:
Residential
Brand Model Compatibility:
LZO Series
Built-In Water Filter:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
GSA Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
NSF Certified:
No
Origin:
Global
Product Type:
Solenoid Valve Assembly Kit
UL Listed:
No